Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap

  • Mfr # R7560

  • Zoro # G9217885


product price: $54.19
/ea

Key Features

Number of Flutes
4
Material
HSSE-V3
Tap Style
Straight Flute
Size
1/2 X 14
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R7560
Zoro #
G9217885
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
1/2 X 14
Chamfer Length
2P-3P
Sqr. Size (metric)
13.08
Useable Length (in)
1.38
Drill Size (inch)
0.7031
Useable Length (mm)
35.05
Size & Pitch
41641
Diameter (metric)
12.7
Shk. Dia. (metric)
17.46
Diameter (inch)
0.5
Length/ Diameter
2.0 x D
Sqr. Size (inch)
0.515
Shk. Dia. (inch)
0.6875
Drill Size (mm)
17.86

Details

Item
Straight Flute Tap
Number of Flutes
4
Material
HSSE-V3
Tap Style
Straight Flute
System of Measurement
Inch
Thd. Lgth. (inch)
1.38
Sqr. Lgth. (inch)
0.63
Finish
Bright
Helix Angle
0
Weight
0.291
Blank Standard
311
Package (H)
1
OAL (inch)
3.13
Thd. Lgth. (metric)
35.1
Sqr. Lgth. (metric)
16
Package (W)
1
Package (L)
3.625
Connection (mm)
17.46 x 13.08
Chamfer Type
Modified Bottoming
Connection (in)
0.6875 x 0.515
Pitch
14
OAL (metric)
79.5
Shank Type
Square
Thread Series
NPTF
Tap Type
Pipe
Trade Name
YG Pipe Taps

Description

Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.