Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap

  • Mfr # R8020

  • Zoro # G9217535


product price: $29.39
/ea

Key Features

Number of Flutes
4
Size
1/16 X 27
Material
HSSE-V3
Tap Style
Straight Flute
Thd. Lgth. (inch)
0.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8020
Zoro #
G9217535
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
1/16 X 27
Useable Length (in)
0.69
Shk. Dia. (metric)
7.94
Diameter (metric)
1.59
Shk. Dia. (inch)
0.3125
Sqr. Size (inch)
0.234
Useable Length (mm)
17.53
Chamfer Length
2P-3P
Length/ Diameter
2.0 x D
Drill Size (inch)
0.242
Drill Size (mm)
6.15
Diameter (inch)
0.0625
Size & Pitch
46403
Sqr. Size (metric)
5.94

Details

Item
Straight Flute Tap
Number of Flutes
4
Material
HSSE-V3
Tap Style
Straight Flute
Thd. Lgth. (inch)
0.69
Shank Type
Square
Connection (mm)
7.94 x 5.94
Package (H)
0.5
Helix Angle
0
Sqr. Lgth. (metric)
9.65
Package (L)
2.25
Thd. Lgth. (metric)
17.5
Blank Standard
311
Package (W)
0.5
OAL (metric)
54.1
Pitch
27
Thread Series
NPTF
Weight
0.038
Trade Name
YG Pipe Taps
Connection (in)
0.3125 x 0.234
Finish
TIN
Tap Type
Pipe
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Sqr. Lgth. (inch)
0.38
OAL (inch)
2.13

Description

Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.