Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap

  • Mfr # R8200

  • Zoro # G9217580


product price: $30.79
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute
Size
1/8 X 27 LG SHK
Material
HSSE-V3
Connection (in)
0.4375 x 0.328
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8200
Zoro #
G9217580
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
1/8 X 27 LG SHK
Diameter (metric)
3.18
Size & Pitch
46395
Shk. Dia. (inch)
0.4375
Diameter (inch)
0.125
Length/ Diameter
2.0 xD
Sqr. Size (metric)
8.33
Drill Size (mm)
8.43
Shk. Dia. (metric)
11.11
Useable Length (mm)
19.05
Chamfer Length
2P-3P
Drill Size (inch)
0.332
Useable Length (in)
0.75
Sqr. Size (inch)
0.328

Details

Item
Straight Flute Tap
Number of Flutes
4
Tap Style
Straight Flute
Material
HSSE-V3
Connection (in)
0.4375 x 0.328
Trade Name
YG Pipe Taps
Chamfer Type
Modified Bottoming
Package (W)
0.75
Sqr. Lgth. (inch)
0.38
Pitch
27
Package (H)
0.75
Thd. Lgth. (inch)
0.75
Weight
0.069
System of Measurement
Inch
OAL (metric)
54.1
Finish
TIN
Thd. Lgth. (metric)
19.1
Connection (mm)
11.11 x 8.33
OAL (inch)
2.13
Sqr. Lgth. (metric)
9.65
Package (L)
2.375
Blank Standard
311
Thread Series
NPTF
Tap Type
Pipe
Helix Angle
0
Shank Type
Square

Description

Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.