Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap

  • Mfr # R8480

  • Zoro # G9217833


product price: $41.79
/ea

Key Features

Number of Flutes
4
Material
HSSE-V3
Tap Style
Straight Flute
Size
3/8 X 18
Sqr. Lgth. (metric)
12.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8480
Zoro #
G9217833
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
3/8 X 18
Drill Size (mm)
14.29
Chamfer Length
2P-3P
Diameter (metric)
9.53
Size & Pitch
43167
Useable Length (mm)
26.92
Drill Size (inch)
0.5625
Useable Length (in)
1.06
Diameter (inch)
0.375
Sqr. Size (metric)
13.49
Sqr. Size (inch)
0.531
Length/ Diameter
2.0 x D
Shk. Dia. (inch)
0.7
Shk. Dia. (metric)
17.78

Details

Item
Straight Flute Tap
Number of Flutes
4
Material
HSSE-V3
Tap Style
Straight Flute
Sqr. Lgth. (metric)
12.7
Package (H)
0.875
Helix Angle
0
Package (W)
0.875
Connection (in)
0.7 x 0.531
Trade Name
YG Pipe Taps
Blank Standard
311
Thread Series
NPTF
Pitch
18
Package (L)
2.75
System of Measurement
Inch
Thd. Lgth. (inch)
1.06
Weight
0.209
Chamfer Type
Modified Bottoming
Sqr. Lgth. (inch)
0.5
Thd. Lgth. (metric)
26.9
Finish
TIN
Tap Type
Pipe
Shank Type
Square
OAL (metric)
65
Connection (mm)
17.78 x 13.49
OAL (inch)
2.56

Description

Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.