Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap

  • Mfr # R8560

  • Zoro # G9217684


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Material
HSSE-V3
Size
1/2 X 14
Tap Style
Straight Flute
Thread Series
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8560
Zoro #
G9217684
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
1/2 X 14
Drill Size (inch)
0.7031
Diameter (metric)
12.7
Shk. Dia. (metric)
17.46
Length/ Diameter
2.0 xD
Diameter (inch)
0.5
Size & Pitch
41641
Useable Length (mm)
35.05
Sqr. Size (metric)
13.08
Drill Size (mm)
17.86
Sqr. Size (inch)
0.515
Shk. Dia. (inch)
0.6875
Chamfer Length
2P-3P
Useable Length (in)
1.38

Details

Item
Straight Flute Tap
Number of Flutes
4
Material
HSSE-V3
Tap Style
Straight Flute
Thread Series
NPTF
Shank Type
Square
Thd. Lgth. (inch)
1.38
Tap Type
Pipe
Finish
TIN
Package (W)
1
System of Measurement
Inch
Sqr. Lgth. (inch)
0.63
Package (H)
1
OAL (metric)
79.5
Weight
0.291
Connection (mm)
17.46 x 13.08
Blank Standard
311
Package (L)
3.625
OAL (inch)
3.13
Pitch
14
Chamfer Type
Modified Bottoming
Helix Angle
0
Sqr. Lgth. (metric)
16
Connection (in)
0.6875 x 0.515
Trade Name
YG Pipe Taps
Thd. Lgth. (metric)
35.1

Description

Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.