Zoro Homepage

Tap

  • Mfr # R8860

  • Zoro # G9217745


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Straight Flute
Size
1*1/4 X 11*1/2
Material
HSSE-V3
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8860
Zoro #
G9217745
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
1*1/4 X 11*1/2
Useable Length (mm)
44.45
Chamfer Length
2P-3P
Diameter (metric)
31.75
Useable Length (in)
1.75
Sqr. Size (inch)
0.984
Drill Size (mm)
37.7
Drill Size (inch)
1.4844
Shk. Dia. (inch)
1.3125
Diameter (inch)
1.25
Length/ Diameter
2.0 x D
Shk. Dia. (metric)
33.34
Sqr. Size (metric)
24.99
Size & Pitch
1 1/4-11 1/2

Details

Item
Straight Flute Tap
Number of Flutes
4
Tap Style
Straight Flute
Material
HSSE-V3
System of Measurement
Inch
Package (W)
2
Tap Type
Pipe
OAL (inch)
4
Chamfer Type
Modified Bottoming
Connection (in)
1.3125 x 0.984
Shank Type
Square
Sqr. Lgth. (metric)
23.88
Package (L)
4.375
Weight
1.41
Pitch
11.5
Package (H)
2
Trade Name
YG Pipe Taps
Finish
TIN
Thd. Lgth. (metric)
44.5
Thd. Lgth. (inch)
1.75
Connection (mm)
33.34 x 24.99
OAL (metric)
101.6
Thread Series
NPTF
Helix Angle
0
Sqr. Lgth. (inch)
0.94
Blank Standard
311

Description

Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.