Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tap, Tap Style: Straight Flute

  • Mfr # B0443

  • Zoro # G9218052


product price: $15.19
/ea

Key Features

Tap Style
Straight Flute
Number of Flutes
3
Material
HSSE-V3
Size
5/16 X 18, H3
Sqr. Lgth. (inch)
0.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0443
Zoro #
G9218052
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
5/16 X 18, H3
Useable Length (mm)
28.6
Length/ Diameter
2.5xD
Diameter (inch)
0.3125
Shk. Dia. (metric)
8.08
Diameter (metric)
7.9375
Drill Size (mm)
6.654376667
Useable Length (in)
1.126
Drill Size (inch)
0.261983333
Sqr. Size (inch)
0.238
Shk. Dia. (inch)
0.318
Chamfer Length
2P-3P
Sqr. Size (metric)
6.05
Size & Pitch
43236

Details

Item
Straight Flute Tap
Tap Style
Straight Flute
Number of Flutes
3
Material
HSSE-V3
Sqr. Lgth. (inch)
0.38
Pitch
18
Blank Standard
302A
OAL (inch)
2.72
Finish
Steam Oxide
Package (W)
0.625
Connection (mm)
8.08 x 6.05
Weight
0.05
Connection (in)
0.318 x 0.238
Package (L)
3.75
Neck Dia (metric)
5.94
Pitch Limit
H3
Chamfer Type
Modified Bottoming
OAL (metric)
69.09
Thread Series
UNC
System of Measurement
Inch
Tap Type
SPFL
Neck Dia (inch)
0.234
Thd. Lgth. (metric)
11.99
Shank Type
Square
Sqr. Lgth. (metric)
9.65
Package (H)
0.5
Helix Angle
45°
Thd. Lgth. (inch)
0.472
Trade Name
YG Tap

Description

Tap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.