Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered End Mill, 0.25 in, Carbide

  • Mfr # 88570

  • Zoro # G9304764


product price: $34.69
/ea

Key Features

Number of Flutes
3
Length of Cut
1/4 in
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88570
Zoro #
G9304764
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
1/4 in
Shank Dia.
1/4 in
Milling Dia.
1/4"
Overall Length
3 in
Tip Diameter
0.09375 in

Details

Number of Flutes
3
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Item
Tapered End Mill
List Number
E5078
End Mill Application
Finishing
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
End Mill Style
Tapered
Primary Material Application ISO Code
P
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Finish - Machining
Uncoated
Chip-Breaker
No
Material - Machining
Carbide
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
K, M, N, P
Secondary Material Application
Aluminum, Cast Iron, Copper, Stainless Steel, Steel
Taper Angle per Side
10 Degrees

Description

Tapered End Mill, Tapered, Carbide, 10 Degrees Taper Angle per Side, Uncoated, Inch

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.