Tapered End Mill, Single End, 1/4", Carbide
Mfr # 87560
Zoro # G9329745
product price: $33.19
/eaKey Features
Milling Diameter
1/4"
Number of Flutes
3
Length of Cut
3/4 in
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87560
Zoro #
G9329745
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1/4"
Length of Cut
3/4 in
Shank Dia.
1/4 in
Overall Length
3 in
Milling Dia.
1/4"
Description
Tapered End Mill, Tapered, Carbide, Uncoated, Inch
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.