Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, 1/2"/3/4 NPT

  • Mfr # TF560

  • Zoro # G7238837


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Thread Forming
Application
P, K, N
Weight
0.312
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF560
Zoro #
G7238837
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
1/2 AND 3/4 NPT

Details

Item
Thread Forming Tap
Number of Flutes
4
Tap Style
Thread Forming
Application
P, K, N
Weight
0.312
Material
Carbide
Type
Unified Internal Threads - ANSI B 1.20.1 (NPT)
Cutting Direction
Right
System of Measurement
Inch
Coating
TiAN
Pitch
14

Description

Solid Carbide Thread Mill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.