Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mills Solid Carbide 60 Degree Helical Flute Tialn Coated For Unified

  • Mfr # TE420

  • Zoro # G4515494


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Size
46756
Application
P, K, N
Type
Unified Internal Threads - ANSI B 1.1
Pitch
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE420
Zoro #
G4515494
UPC #
-
Country of Origin
Unknown

Dimensions

Size
46756

Details

Number of Flutes
3
Application
P, K, N
Type
Unified Internal Threads - ANSI B 1.1
Pitch
28
Material
Carbide
Cutting Direction
Right
Weight
0.0385
System of Measurement
Inch
Coating
TiAN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.