Zoro Homepage

TiAlN Carbide Dream Drill, 1/4 x 91 Point

  • Mfr # DH424016F

  • Zoro # G2118707


product price: $58.99
/ea

Key Features

Overall Length
3.58267 in. (91 mm)
Flute Length
2.08661 in. (53 mm)
Shank Diameter
0.31496 in. (8 mm)
Number of Flutes
2
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH424016F
Zoro #
G2118707
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3.58267 in. (91 mm)
Drill Bit Size
#22
Flute Length
2.08661 in. (53 mm)
Shank Diameter
0.31496 in. (8 mm)

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Finish - Machining
TiAlN
Measurement System
Wire

Description

Jobber Length Drill Bit, Drill Bit Size #22, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.