Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TiAlN Carbide Dream Drill, 17.5x143 Point

  • Mfr # DH408175

  • Zoro # G9354473


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.62992 in.
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Flute Length
3.66141 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH408175
Zoro #
G9354473
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
17.5 mm
Overall Length
5.62992 in.
Flute Length
3.66141 in.
Shank Dia.
0.70866 in.

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Cutting Direction
Right

Description

Jobber Length Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.