TiAlN Carbide Dream Drill, 4.6x66 Point
Mfr # DH451046
Zoro # G9686291
product price: $66.79
/eaKey Features
Drill Bit Size
4.6 mm
Overall Length
66 mm
Flute Length
24 mm
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH451046
Zoro #
G9686291
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Drill Bit Size
4.6 mm
Overall Length
66 mm
Flute Length
24 mm
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Cutting Direction
Right
Description
Screw Machine Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.