Zoro Homepage

TiAlNCarbide Dream Drill, 4.8 x 95 Point

  • Mfr # DH421048

  • Zoro # G9355654


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.74015 in.
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Flute Length
2.24409 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH421048
Zoro #
G9355654
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
4.8 mm
Overall Length
3.74015 in.
Flute Length
2.24409 in.
Shank Dia.
0.23622 in.

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Cutting Direction
Right

Description

Extra Long Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.