Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 4 Flute Double Core Corner Radius End Mill

  • Mfr # UGMG42901

  • Zoro # G4252349


product price: $35.69
/ea

Key Features

Dimension Type
Inch
Corner Radius
0.03 in
Milling Diameter
1/4 in
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG42901
Zoro #
G4252349
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.03 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Length of Cut
1/262 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Style
Radius
Helix Angle
43/45 Degrees Multi-Helix
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
Plain
Chip-Breaker
Yes
Center Cutting
Yes
Series
UGMG42
Helix Type
Unequal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.