Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 4 Flute Double Core Corner Radius End Mill

  • Mfr # UGMG42908

  • Zoro # G4254552


product price: $85.55
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Helix Type
Unequal Index
Spiral Direction
Right Hand
Milling Diameter
1/2 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG42908
Zoro #
G4254552
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/2 in
Shank Dia.
1/2 in
Length of Cut
1.000 in
Corner Radius
0.030 in
Radius
0.030 in
Overall Length
3.000 in

Details

End Mill Material
Carbide
Helix Type
Unequal Index
Spiral Direction
Right Hand
Number of Flutes
4
Helix Angle
43°/45°
Type
Finisher
Single End/Double End
Single End
Center Cutting
Center Cutting
Cutting Direction
Right Hand
System of Measurement
Inch
Shank Type
Plain Shank
Finish
Y-Coating (AlCr Based)
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
End Mill Style
Radius
Series
UGMG42

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.