Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 4 Flute Double Core Corner Radius Flat End Mill

  • Mfr # UGMG43912

  • Zoro # G4263503


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Helix Type
Unequal Index
End Mill Style
Radius
Center Cutting
Center Cutting
Corner Radius
0.030 in
Length of Cut
1.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG43912
Zoro #
G4263503
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.030 in
Length of Cut
1.250 in
Milling Diameter
1/2 in
Radius
0.030 in
Overall Length
3.500 in
Shank Dia.
1/2 in

Details

Helix Type
Unequal Index
End Mill Style
Radius
Center Cutting
Center Cutting
Helix Angle
43°/45°
Number of Flutes
4
Single End/Double End
Single End
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
End Mill Material
Carbide
System of Measurement
Inch
Cutting Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Shank Type
Weldon Flat Shank
Series
UGMG43
Spiral Direction
Right Hand
Type
Finisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.