Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 4 Flute Double Core Corner Radius Flat End Mill

  • Mfr # UGMG43916

  • Zoro # G4266078


product price: $271.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Radius
0.060 in
Helix Type
Unequal Index
Shank Dia.
3/4 in
Series
UGMG43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG43916
Zoro #
G4266078
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.060 in
Radius
0.060 in
Shank Dia.
3/4 in
Milling Diameter
3/4 in
Overall Length
4.000 in
Length of Cut
1.500 in

Details

End Mill Material
Carbide
Helix Type
Unequal Index
Series
UGMG43
End Mill Style
Radius
Cutting Direction
Right Hand
System of Measurement
Inch
Helix Angle
43°/45°
Center Cutting
Center Cutting
Type
Finisher
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Shank Type
Weldon Flat Shank
Number of Flutes
4
Finish
Y-Coating (AlCr Based)
Single End/Double End
Single End
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.