Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 4Fl Multiple Helix Double Core Corner Radius End Mill

  • Mfr # GMG40903

  • Zoro # G4216579


product price: $52.65
/ea

Key Features

Shank Dia.
8 mm
Number of Flutes
4
System of Measurement
Metric
Type
Finisher
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG40903
Zoro #
G4216579
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
8 mm
Length Below Shank
25 mm
Corner Radius
1.50 mm
Length of Cut
19 mm
Radius
1.50 mm
Milling Diameter
8 mm
Overall Length
63 mm

Details

Number of Flutes
4
System of Measurement
Metric
Type
Finisher
Spiral Direction
Right Hand
Cutting Direction
Right Hand
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
End Mill Material
Carbide
End Mill Style
Radius
Finish
Y-Coating (AlCr Based)
Single End/Double End
Single End
Reach
25 mm
Helix Angle
43°/45°
Series
GMG40
Center Cutting
Center Cutting
Shank Type
Plain Shank
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.