Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 4Fl Multiple Helix Double Core Corner Radius End Mill

  • Mfr # GMG40908

  • Zoro # G4220438


product price: $96.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Type
Finisher
Cutting Direction
Right Hand
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG40908
Zoro #
G4220438
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
35 mm
Length of Cut
26 mm
Shank Dia.
12 mm
Radius
1 mm
Corner Radius
1 mm
Overall Length
83 mm
Milling Diameter
12 mm

Details

System of Measurement
Metric
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Type
Finisher
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Style
Radius
Spiral Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Series
GMG40
Center Cutting
Center Cutting
Helix Type
Unequal Index
Shank Type
Plain Shank
Helix Angle
43°/45°
End Mill Material
Carbide
Reach
35 mm
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.