Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 4Fl Multiple Helix Double Core Corner Radius End Mill

  • Mfr # GMG40913

  • Zoro # G4216621


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Spiral Direction
Right Hand
End Mill Style
Radius
Corner Radius
1.50 mm
Overall Length
92 mm
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG40913
Zoro #
G4216621
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
1.50 mm
Overall Length
92 mm
Shank Dia.
16 mm
Length Below Shank
43 mm
Milling Diameter
16 mm
Length of Cut
35 mm
Radius
1.50 mm

Details

Spiral Direction
Right Hand
End Mill Style
Radius
System of Measurement
Metric
Single End/Double End
Single End
Helix Angle
43°/45°
Type
Finisher
Shank Type
Plain Shank
Series
GMG40
Finish
Y-Coating (AlCr Based)
Number of Flutes
4
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Reach
43 mm
Helix Type
Unequal Index
End Mill Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.