Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 5 Flute Corner Radius End Mill

  • Mfr # UGMG34852

  • Zoro # G4282458


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Type
Plain Shank
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Finish
Y-Coating (AlCr Based)
Helix Type
Unequal Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG34852
Zoro #
G4282458
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1 in
Milling Diameter
1 in
Length of Cut
2.625 in
Radius
0.125 in
Corner Radius
0.125 in
Overall Length
5.000 in

Details

Cutting Direction
Right Hand
Shank Type
Plain Shank
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Finish
Y-Coating (AlCr Based)
Helix Type
Unequal Index
Type
Finisher
Series
UGMG34
End Mill Material
Carbide
End Mill Style
Radius
Single End/Double End
Single End
Center Cutting
Center Cutting
Helix Angle
43°/44°/45°
System of Measurement
Inch
Number of Flutes
5
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.