Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 5 Flute Corner Radius End Mill

  • Mfr # UGMG34944

  • Zoro # G4265542


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1 in
Center Cutting
Center Cutting
Shank Type
Plain Shank
Radius
0.090 in
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG34944
Zoro #
G4265542
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1 in
Radius
0.090 in
Shank Dia.
1 in
Length of Cut
1.500 in
Corner Radius
0.090 in
Overall Length
4.000 in

Details

Center Cutting
Center Cutting
Shank Type
Plain Shank
End Mill Material
Carbide
Type
Finisher
Helix Angle
43°/44°/45°
Single End/Double End
Single End
Cutting Direction
Right Hand
Helix Type
Unequal Index
End Mill Style
Radius
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Number of Flutes
5
Spiral Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Series
UGMG34
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.