Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 5 Flute Corner Radius End Mill

  • Mfr # UGMG34S968

  • Zoro # G4270801


product price: $40.69
/ea

Key Features

End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Milling Diameter
1/4 in
End Mill Style
Radius
Shank Type
Plain Shank
Finish
Y-Coating (AlCr Based)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG34S968
Zoro #
G4270801
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
1/4 in
Shank Dia.
1/4 in
Radius
0.015 in
Overall Length
3.000 in
Corner Radius
0.015 in
Length of Cut
1.250 in

Details

End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
End Mill Style
Radius
Shank Type
Plain Shank
Finish
Y-Coating (AlCr Based)
Helix Angle
45°
Spiral Direction
Right Hand
Number of Flutes
5
Cutting Direction
Right Hand
Helix Type
Unequal Index
End Mill Material
Carbide
System of Measurement
Inch
Type
Finisher
Center Cutting
Center Cutting
Series
UGMG34S
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.