Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 5 Flute Corner Radius End Mill

  • Mfr # UGMG34S984

  • Zoro # G4272691


product price: $69.49
/ea

Key Features

Single End/Double End
Single End
Radius
0.030 in
Shank Type
Plain Shank
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG34S984
Zoro #
G4272691
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.030 in
Shank Dia.
3/8 in
Length of Cut
2.500 in
Overall Length
4.000 in
Corner Radius
0.030 in
Milling Diameter
3/8 in

Details

Single End/Double End
Single End
Shank Type
Plain Shank
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Cutting Direction
Right Hand
Helix Type
Unequal Index
Spiral Direction
Right Hand
Number of Flutes
5
System of Measurement
Inch
Center Cutting
Center Cutting
Helix Angle
45°
Finish
Y-Coating (AlCr Based)
Series
UGMG34S
Type
Finisher
End Mill Style
Radius
End Mill Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.