Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 5 Flute Corner Radius Extended Neck End Mill

  • Mfr # UGMH07909

  • Zoro # G4280784


product price: $43.85
/ea

Key Features

End Mill Style
Radius
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Corner Radius
0.060 in
Radius
0.060 in
Reach
2.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH07909
Zoro #
G4280784
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.060 in
Radius
0.060 in
Milling Diameter
1/4 in
Length Below Shank
2.125 in
Shank Dia.
1/4 in
Length of Cut
0.375 in
Overall Length
4.000 in

Details

End Mill Style
Radius
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Reach
2.125 in
Helix Type
Unequal Index
Type
Finisher
Number of Flutes
5
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Helix Angle
43°/44°/45°
End Mill Material
Carbide
Finish
Y-Coating (AlCr Based)
Shank Type
Plain Shank
Single End/Double End
Single End
System of Measurement
Inch
Series
UGMH07
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.