Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 5 Flute Corner Radius Extended Neck End Mill

  • Mfr # UGMH07929

  • Zoro # G4283042


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Corner Radius
0.06 in
Milling Diameter
1/2 in
End Mill Material
Carbide
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH07929
Zoro #
G4283042
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.06 in
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Length of Cut
5/8 in
Overall Length
6 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Stainless (M) Compatibility
Yes
End Mill Style
Radius
Shank Type
Plain
Helix Angle
43/44/45 Degrees Multi-Helix
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Center Cutting
Yes
Chip-Breaker
Yes
Overall Reach
3-3/8 in
Series
UGMH07
Helix Type
Unequal Index
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.