Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 5 Flute Corner Radius Extended Neck End Mill

  • Mfr # UGMH07947

  • Zoro # G4282814


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/8 in
Length of Cut
0.750 in
Length Below Shank
4.125 in
Cutting Direction
Right Hand
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH07947
Zoro #
G4282814
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
5/8 in
Length of Cut
0.750 in
Length Below Shank
4.125 in
Milling Diameter
5/8 in
Radius
0.030 in
Overall Length
6.000 in
Corner Radius
0.030 in

Details

Cutting Direction
Right Hand
End Mill Material
Carbide
Number of Flutes
5
Finish
Y-Coating (AlCr Based)
Spiral Direction
Right Hand
System of Measurement
Inch
Shank Type
Plain Shank
Helix Type
Unequal Index
Reach
4.125 in
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Type
Finisher
Helix Angle
43°/44°/45°
Center Cutting
Center Cutting
Single End/Double End
Single End
End Mill Style
Radius
Series
UGMH07

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.