Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 5 Flute Square End Mill (Sharp Corner)

  • Mfr # UGMH12012

  • Zoro # G4373071


product price: $22.09
/ea

Key Features

Helix Angle
43°/44°/45°
Type
Finisher
Milling Diameter
3/16 in
Helix Type
Unequal Index
Length of Cut
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMH12012
Zoro #
G4373071
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/16 in
Length of Cut
0.312 in
Shank Dia.
3/16 in
Overall Length
2.000 in

Details

Helix Angle
43°/44°/45°
Type
Finisher
Helix Type
Unequal Index
Number of Flutes
5
End Mill Style
Square
Center Cutting
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single End
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Shank Type
Plain Shank
System of Measurement
Inch
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Finish
Y-Coating (AlCr Based)
Series
UGMH12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.