Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 5 Flute Square End Mill (Sharp Corner)

  • Mfr # UGMH12020

  • Zoro # G4371330


product price: $37.09
/ea

Key Features

End Mill Style
Square
Length of Cut
0.437 in
Number of Flutes
5
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH12020
Zoro #
G4371330
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.437 in
Milling Diameter
5/16 in
Shank Dia.
5/16 in
Overall Length
2.000 in

Details

End Mill Style
Square
Number of Flutes
5
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
System of Measurement
Inch
End Mill Material
Carbide
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Series
UGMH12
Helix Angle
43°/44°/45°
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Shank Type
Plain Shank
Spiral Direction
Right Hand
Type
Finisher
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.