Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 5 Flute Square End Mill (Sharp Corner)

  • Mfr # UGMH12934

  • Zoro # G4391588


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Milling Diameter
1-1/4 in
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH12934
Zoro #
G4391588
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Milling Diameter
1-1/4 in
Length of Cut
2-5/8 in
Shank Dia.
1-1/4 in
Overall Length
5-1/2 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Shank Type
Plain
Series
UGMH12
Steel (P) Compatibility
Yes
Helix Angle
43/44/45 Degrees Multi-Helix
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Square
Type
Finisher
Center Cutting
Yes
Spiral Direction
Right Hand
Helix Type
Unequal Index

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.