Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 5 Flute Square End Mill (Sharp Corner)

  • Mfr # UGMH12S913

  • Zoro # G4390510


product price: $51.79
/ea

Key Features

Length of Cut
1.250 in
Shank Type
Plain Shank
End Mill Style
Square
Finish
Y-Coating (AlCr Based)
Milling Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMH12S913
Zoro #
G4390510
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.250 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Overall Length
3.000 in

Details

Shank Type
Plain Shank
End Mill Style
Square
Finish
Y-Coating (AlCr Based)
Cutting Direction
Right Hand
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Spiral Direction
Right Hand
System of Measurement
Inch
Helix Angle
45°
Type
Finisher
Number of Flutes
5
Center Cutting
Center Cutting
End Mill Material
Carbide
Helix Type
Unequal Index
Single End/Double End
Single End
Series
UGMH12S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.