Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 5 Flute Square End Mill (Sharp Corner)

  • Mfr # UGMH12S926

  • Zoro # G4389250


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/4 in
Cutting Direction
Right Hand
Type
Finisher
Length of Cut
2.750 in
Center Cutting
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH12S926
Zoro #
G4389250
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/4 in
Length of Cut
2.750 in
Overall Length
5.000 in
Milling Diameter
3/4 in

Details

Cutting Direction
Right Hand
Type
Finisher
Center Cutting
Center Cutting
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
System of Measurement
Inch
Helix Type
Unequal Index
End Mill Style
Square
Spiral Direction
Right Hand
Finish
Y-Coating (AlCr Based)
Number of Flutes
5
End Mill Material
Carbide
Helix Angle
45°
Series
UGMH12S
Shank Type
Plain Shank
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.