
Titanox-Power 5 Flute Square End Mill
Mfr # UGMG32024
Zoro # G4400852
product price: $43.25
/eaKey Features
Dimension Type
Inch
Milling Diameter
3/8 in
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UGMG32024
Zoro #
G4400852
UPC #
-
Country of Origin
Unknown
Dimensions
Dimension Type
Inch
Milling Diameter
3/8 in
Length of Cut
1/2 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in
Details
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single End
End Mill Style
Chamfered
Helix Angle
43/44/45 Degrees Multi-Helix
Steel (P) Compatibility
Yes
Finish
Y-Coating (AlCr Based)
Super Alloy (S) Compatibility
Yes
Shank Type
Plain
Series
UGMG32
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Type
Finisher
Center Cutting
Yes
Helix Type
Unequal Index
Spiral Direction
Right Hand
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.