Zoro Homepage

Titanox-Power 5 Flute Square Extended Neck End Mill

  • Mfr # UGMH06040

  • Zoro # G4416438


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Type
Finisher
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Shank Type
Plain Shank
Helix Type
Unequal Index
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH06040
Zoro #
G4416438
UPC #
-
Country of Origin
Unknown

Dimensions

Length Below Shank
1.625 in
Overall Length
4.000 in
Length of Cut
0.750 in
Shank Dia.
5/8 in
Milling Diameter
5/8 in

Details

Type
Finisher
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Shank Type
Plain Shank
Helix Type
Unequal Index
End Mill Material
Carbide
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Number of Flutes
5
Series
UGMH06
Spiral Direction
Right Hand
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Helix Angle
43°/44°/45°
System of Measurement
Inch
End Mill Style
Square
Reach
1.625 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.