Zoro Homepage

Titanox-Power 5 Flute Square Extended Neck End Mill

  • Mfr # UGMH06906

  • Zoro # G4381919


product price: $38.95
/ea

Key Features

Helix Type
Unequal Index
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Number of Flutes
5
Reach
2.125 in
Type
Finisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH06906
Zoro #
G4381919
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.375 in
Length Below Shank
2.125 in
Milling Diameter
1/4 in
Overall Length
4.000 in
Shank Dia.
1/4 in

Details

Helix Type
Unequal Index
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Number of Flutes
5
Reach
2.125 in
Type
Finisher
Cutting Direction
Right Hand
Single End/Double End
Single End
End Mill Material
Carbide
Spiral Direction
Right Hand
Helix Angle
43°/44°/45°
System of Measurement
Inch
Center Cutting
Center Cutting
Finish
Y-Coating (AlCr Based)
Series
UGMH06
End Mill Style
Square
Shank Type
Plain Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.