Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 5Fl Multiple Helix Long Corner Radius End Mill

  • Mfr # GMG30060

  • Zoro # G4203699


product price: $36.49
/ea

Key Features

Cutting Direction
Right Hand
Milling Diameter
6 mm
Helix Angle
43°/44°/45°
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Corner Radius
0.30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG30060
Zoro #
G4203699
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
6 mm
Corner Radius
0.30 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Radius
0.30 mm
Overall Length
57 mm

Details

Cutting Direction
Right Hand
Helix Angle
43°/44°/45°
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
End Mill Material
Carbide
End Mill Style
Radius
Center Cutting
Center Cutting
Shank Type
Plain Shank
Number of Flutes
5
Type
Finisher
Helix Type
Unequal Index
Finish
Y-Coating (AlCr Based)
Single End/Double End
Single End
Series
GMG30
System of Measurement
Metric
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.