Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 5Fl Multiple Helix Long Corner Radius End Mill

  • Mfr # GMG30120

  • Zoro # G4210288


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
12 mm
End Mill Style
Radius
Center Cutting
Center Cutting
Number of Flutes
5
Corner Radius
0.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG30120
Zoro #
G4210288
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
12 mm
Corner Radius
0.50 mm
Shank Dia.
12 mm
Radius
0.50 mm
Length of Cut
26 mm
Overall Length
83 mm

Details

End Mill Style
Radius
Center Cutting
Center Cutting
Number of Flutes
5
End Mill Material
Carbide
Helix Angle
43°/44°/45°
Cutting Direction
Right Hand
Single End/Double End
Single End
Shank Type
Plain Shank
Series
GMG30
Helix Type
Unequal Index
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Type
Finisher
System of Measurement
Metric
Finish
Y-Coating (AlCr Based)
Spiral Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.