Zoro Homepage

Titanox-Power 5Fl Multiple Helix Short End Mill

  • Mfr # GMG24160

  • Zoro # G4367639


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Center Cutting
Center Cutting
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Type
Finisher
Milling Diameter
16 mm
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG24160
Zoro #
G4367639
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
16 mm
Length of Cut
22 mm
Shank Dia.
16 mm
Overall Length
82 mm

Details

Center Cutting
Center Cutting
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Type
Finisher
Measurement System
Metric
Helix Type
Unequal Index
Finish
Y-Coating (AlCr Based)
Series
GMG24
End Mill Style
Chamfered
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Angle
43°/44°/45°
Material
Carbide
Number of Flutes
5
Single End/Double End
Single End
Shank Type
Plain Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.