Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power Double Core 4 Flute Corner Radius End Mill

  • Mfr # UGMG42928

  • Zoro # G4262593


product price: $47.25
/ea

Key Features

Finish
Y-Coating (AlCr Based)
End Mill Material
Carbide
System of Measurement
Inch
End Mill Style
Radius
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG42928
Zoro #
G4262593
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.030 in
Shank Dia.
3/8 in
Overall Length
2.500 in
Radius
0.030 in
Milling Diameter
3/8 in
Length of Cut
0.875 in

Details

Finish
Y-Coating (AlCr Based)
End Mill Material
Carbide
System of Measurement
Inch
End Mill Style
Radius
Single End/Double End
Single End
Helix Type
Unequal Index
Shank Type
Plain Shank
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Type
Finisher
Number of Flutes
4
Center Cutting
Center Cutting
Series
UGMG42
Helix Angle
43°/45°
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.