Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power Double Core 4 Flute Corner Radius End Mill

  • Mfr # UGMG42932

  • Zoro # G4264580


product price: $59.95
/ea

Key Features

Number of Flutes
4
Shank Type
Plain Shank
Type
Finisher
End Mill Style
Radius
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG42932
Zoro #
G4264580
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/8 in
Milling Diameter
3/8 in
Corner Radius
0.010 in
Radius
0.010 in
Overall Length
3.000 in
Length of Cut
1.000 in

Details

Number of Flutes
4
Shank Type
Plain Shank
Type
Finisher
End Mill Style
Radius
Cutting Direction
Right Hand
System of Measurement
Inch
Spiral Direction
Right Hand
End Mill Material
Carbide
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Helix Angle
43°/45°
Center Cutting
Center Cutting
Series
UGMG42
Helix Type
Unequal Index
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.