Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power Double Core 4 Flute Corner Radius End Mill

  • Mfr # UGMG42948

  • Zoro # G4264151


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Type
Finisher
End Mill Material
Carbide
Cutting Direction
Right Hand
Shank Type
Plain Shank
Spiral Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG42948
Zoro #
G4264151
UPC #
-
Country of Origin
Unknown

Dimensions

Radius
0.030 in
Length of Cut
1.625 in
Milling Diameter
5/8 in
Shank Dia.
5/8 in
Corner Radius
0.030 in
Overall Length
4.000 in

Details

Type
Finisher
End Mill Material
Carbide
Cutting Direction
Right Hand
Shank Type
Plain Shank
Spiral Direction
Right Hand
Center Cutting
Center Cutting
System of Measurement
Inch
Helix Type
Unequal Index
Helix Angle
43°/45°
Single End/Double End
Single End
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
End Mill Style
Radius
Number of Flutes
4
Finish
Y-Coating (AlCr Based)
Series
UGMG42

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.