Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power Double Core 4 Flute Corner Radius End Mill

  • Mfr # UGMG42962

  • Zoro # G4264483


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
Milling Diameter
3/4 in
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG42962
Zoro #
G4264483
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension Type
Inch
Corner Radius
0.06 in
Milling Diameter
3/4 in
Shank Dia.
3/4 in
Length of Cut
1-7/8 in
Overall Length
4 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
End Mill Style
Radius
Shank Type
Plain
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
43/45 Degrees Multi-Helix
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Center Cutting
Yes
Spiral Direction
Right Hand
Helix Type
Unequal Index
Series
UGMG42

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.