Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power Double Core 4 Flute Corner Radius End Mill

  • Mfr # UGMG42S944

  • Zoro # G4255018


product price: $125.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Series
UGMG42S
Center Cutting
Center Cutting
Shank Dia.
1/2 in
Overall Length
4.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG42S944
Zoro #
G4255018
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1/2 in
Overall Length
4.000 in
Milling Diameter
1/2 in
Corner Radius
0.030 in
Length of Cut
1.625 in
Radius
0.030 in

Details

End Mill Material
Carbide
Series
UGMG42S
Center Cutting
Center Cutting
System of Measurement
Inch
Shank Type
Plain Shank
Finish
Y-Coating (AlCr Based)
Single End/Double End
Single End
Number of Flutes
4
Helix Type
Unequal Index
Cutting Direction
Right Hand
Spiral Direction
Right Hand
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
End Mill Style
Radius
Type
Finisher
Helix Angle
45°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.