Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tpkn1603Pdtr Yg602 Milling Insert

  • Mfr # 12000062

  • Zoro # G4294218


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Grade
YG602
Series
TPKN
Insert Type
Without clamping hole, no chipbreaker
Application
P,M,K,S,H
Relief Angle
11°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12000062
Zoro #
G4294218
UPC #
-
Country of Origin
Unknown

Details

Grade
YG602
Series
TPKN
Insert Type
Without clamping hole, no chipbreaker
Application
P,M,K,S,H
Relief Angle
11°
System of Measurement
Inch
Coating Process
PVD
ANSI/ISO
ISO
Material
Carbide
Type
MILLING INSERT
Cutting Edge Angle
90°
Chipbreaker Application
General Application
ISO Code
TPKN1603PDTR
ANSI Code
TPKN1603PDTR
Shape
Triangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.