Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tpkn2204Pdtr Yg602 Milling Insert

  • Mfr # 12000063

  • Zoro # G4295484


product price: $16.99
/ea
Sold in multiples of 10 for $169.90

Key Features

Grade
YG602
Relief Angle
11°
Application
P,M,K,S,H
Insert Type
Without clamping hole, no chipbreaker
Series
TPKN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000063
Zoro #
G4295484
UPC #
-
Country of Origin
Unknown

Dimensions

Wiper Edge Length
0.067
Thickness (in)
0.187
Thickness (mm)
4.7498
Thickness (fraction)
0.187

Details

Grade
YG602
Relief Angle
11°
Application
P,M,K,S,H
Insert Type
Without clamping hole, no chipbreaker
Series
TPKN
Wiper Edge Clearance
15°
Material
Carbide
IC Tolerance (± mm)
0.0762
Weight per Piece
0.032
Insert IC (inch)
0.5
IC Tolerance (± inch)
0.003
Thickness Tolerance (± mm)
0.127
Package (W)
2.375
Thickness Tolerance (± inch)
0.005
Package (L)
5.625
Chipbreaker Application
General Application
Cutting Edge Angle
90°
ANSI/ISO
ISO
Feed Direction
Right hand insert
Coating Process
PVD
Weight per Package
0.32
Edge Condition
Chamfered
System of Measurement
Inch
ISO Code
TPKN2204PDTR
Shape
Triangular
Type
MILLING INSERT
Package (H)
0.75
Insert IC (mm)
12.7
Insert IC (fraction)
0.5
ANSI Code
TPKN43PDTR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.