Zoro Homepage

Tpkn43Pdtrpw Yg602 / Tpkn2204Pdtr-Pw Yg602 Milling Insert

  • Mfr # 12000303

  • Zoro # G4286603


product price: $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Relief Angle
11°
Series
TPKN
Grade
YG602
Application
P,M,K,S,H
Insert Type
Without clamping hole, no chipbreaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000303
Zoro #
G4286603
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (in)
0.187
Thickness (fraction)
0.187
Thickness (mm)
4.7498
Wiper Edge Length
0.067

Details

Relief Angle
11°
Series
TPKN
Grade
YG602
Application
P,M,K,S,H
Insert Type
Without clamping hole, no chipbreaker
Material
Carbide
IC Tolerance (± inch)
0.003
Insert IC (fraction)
0.5
Weight per Package
0.313
Package (W)
2.375
Weight per Piece
0.0313
ANSI Code
TPKN43PDTRPW
Chipbreaker Geometry
PW
Edge Condition
Chamfered
Shape
Triangular
System of Measurement
Inch
Wiper Edge Clearance
15°
Thickness Tolerance (± mm)
0.127
IC Tolerance (± mm)
0.0762
ISO Code
TPKN2204PDTR-PW
Feed Direction
Right hand insert
Cutting Edge Angle
90°
Package (L)
5.625
Type
MILLING INSERT
Package (H)
0.75
Thickness Tolerance (± inch)
0.005
Insert IC (mm)
12.7
Chipbreaker Application
For Hardend Material and Cast Irons
Coating Process
PVD
ANSI/ISO
ISO
Insert IC (inch)
0.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.