Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tpkr43Pdtrpw Yg602 / Tpkr2204Pdtr-Pw Yg602 Milling Insert

  • Mfr # 12000301

  • Zoro # G4288749


product price: $16.99
/ea
Sold in multiples of 10 for $169.90

Key Features

Relief Angle
11°
Application
P,M,K,S,H
Grade
YG602
Insert Type
Without clamping hole, chipbreaker on one face only
Series
TPKR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000301
Zoro #
G4288749
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (in)
0.187
Thickness (fraction)
0.187
Thickness (mm)
4.7498
Wiper Edge Length
0.067

Details

Relief Angle
11°
Application
P,M,K,S,H
Grade
YG602
Insert Type
Without clamping hole, chipbreaker on one face only
Series
TPKR
Feed Direction
Right hand insert
Package (H)
0.75
System of Measurement
Inch
Insert IC (fraction)
0.5
ISO Code
TPKR2204PDTR-PW
Material
Carbide
ANSI Code
TPKR43PDTRPW
Package (L)
5.625
Cutting Edge Angle
90°
Insert IC (mm)
12.7
IC Tolerance (± mm)
0.0762
IC Tolerance (± inch)
0.003
Weight per Package
0.3175
Thickness Tolerance (± inch)
0.005
Weight per Piece
0.03175
Insert IC (inch)
0.5
Coating Process
PVD
Shape
Triangular
Package (W)
2.375
Type
MILLING INSERT
Wiper Edge Clearance
11°
Thickness Tolerance (± mm)
0.127
ANSI/ISO
ISO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.