Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tpun160308 Yg602 Milling Insert

  • Mfr # 12000064

  • Zoro # G4290219


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Series
TPUN
Insert Type
Without clamping hole, no chipbreaker
Relief Angle
11°
Application
P,M,K,S,H
Grade
YG602
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000064
Zoro #
G4290219
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (in)
0.125
Thickness (fraction)
0.125
Corner Radius (frac)
0.03125
Thickness (mm)
3.175
Corner Radius (mm)
0.79375
Corner Radius (in)
0.03125
Corner Radius
0.03125

Details

Series
TPUN
Insert Type
Without clamping hole, no chipbreaker
Relief Angle
11°
Application
P,M,K,S,H
Grade
YG602
Package (L)
4
Material
Carbide
Thickness Tolerance (± inch)
0.005
Insert IC (inch)
0.375
Insert IC (fraction)
0.375
Weight per Piece
0.01295
ISO Code
TPUN160308
System of Measurement
Inch
Weight per Package
0.1295
Shape
Triangular
Thickness Tolerance (± mm)
0.127
Package (H)
0.625
IC Tolerance (± mm)
0.0762
Package (W)
1.75
Type
MILLING INSERT
Feed Direction
Neutral Insert
IC Tolerance (± inch)
0.003
ANSI Code
TPUN160308
ANSI/ISO
ISO
Insert IC (mm)
9.525
Coating Process
PVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.